
4" Black Soft Twin Wheel Caster with Inside Mount Set Service Caster
Mfr # SCC-GR02S100-TPR-BLK-716-4-CB90-4
Zoro # G805442460
product price: $92.25
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip ring stem
Mounting Height
4-5/16"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Material
Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR02S100-TPR-BLK-716-4-CB90-4
Zoro #
G805442460
UPC #
670533914169
Country of Origin
United States
Dimensions
Mounting Height
4-5/16"
Stem Length
7/8"
Stem Dia.
7/16"
Wheel Dia.
4
Size
4"
Details
Caster Stem Type
Grip ring stem
Wheel Bearing Type
Plain Bore
Material
Thermoplastic Rubber
Includes
(4) Swivel casters
Finish
Thermoplastic Rubber
Load Capacity
225
Model
Series #02
Tire Type
Twin wheel
Mounting Type
Inside Corner Mounting Bracket
Description
Listing is for four (4) 4" diameter black twin wheel thermoplastic rubber chair, light furniture and fixture casters with a inside corner bracket. Supports up to 225lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer a easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters and will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.