
4'' Extra Large Heavy Duty Twin Wheel Caster 1/2 Threaded Stem , 4PK
Mfr # SCC-UHTS02S100-NYS-121315-4
Zoro # G811353064
product price: $95.15
/pk 4, $23.79/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded stem
Mounting Height
4-3/8 in
Wheel/Tread Material
Nylon
Stem Length
1-1/2 in
Mounting Type
Threaded stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-UHTS02S100-NYS-121315-4
Zoro #
G811353064
UPC #
734005080087
Country of Origin
United States
Dimensions
Mounting Height
4-3/8 in
Stem Length
1-1/2 in
Thread Length
1.5 in
Stem Dia.
1/2 in
Details
Caster Stem Type
Threaded stem
Wheel/Tread Material
Nylon
Mounting Type
Threaded stem
Model
Series #02
Finish
Nylon
Load Capacity
700 lbs.
Thread Pitch
13 in
Description
Listing is for 4 four 4'' diameter unhooded extra large heavy duty twin wheel nylon chair, light furniture and fixture casters witha 1/2'' diameter 13 TPI x 1-1/2'' length threaded stem. Supports up to 175 lbs. per caster or 700 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster's Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.