
4'' Gray Heavy Duty Floor Safe Twin Wheel Caster 7/16 Grip Ring Stem, 5PK
Mfr # SCC-GR02S100-TPR-GRY-716176-5
Zoro # G511339993
product price:Â $204.99
/pk 5, $41.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip ring stem
Mounting Height
4-5/16 in
Wheel/Tread Material
Thermoplastic Rubber
Stem Length
1-7/16 in
Mounting Type
Grip ring stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-GR02S100-TPR-GRY-716176-5
Zoro #
G511339993
UPC #
734005082036
Country of Origin
United States
Dimensions
Mounting Height
4-5/16 in
Stem Length
1-7/16 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip ring stem
Wheel/Tread Material
Thermoplastic Rubber
Mounting Type
Grip ring stem
Model
Series #02
Load Capacity
1125 lbs.
Finish
Thermoplastic rubber on nylon
Description
Listing is for 5 five 4'' diameter extra large heavy duty gray twin wheel non-marking thermoplastic rubber chair, light furniture and fixture casters witha 7/16'' diameter x 1-7/16'' length grip ring stem. Supports up to 225lbs per caster or 1,125 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer an easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters, will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.