4'' Gray Polyurethane Wheel Swivel 7/16'' Grip Ring Stem Caster

  • Mfr # SCC-GR20S414-PPUB-716138

  • Zoro # G111349545


product price: $39.99
/ea

Key Features

Caster Stem Type
Grip Ring Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
1-3/8 in
Wheel Bearing Type
Precision Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GR20S414-PPUB-716138
Zoro #
G111349545
UPC #
734005092561
Country of Origin
United States

Dimensions

Mounting Height
5-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in

Details

Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Precision Ball Bearing
Model
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Load Capacity
350 lbs.
Finish
Bright Zinc Plated Finish
Mounting Type
Grip Ring Stem

Description

Listing is for one 1 Service Caster Series #20 swivel caster with a 4'' diameter by 1-1/4'' wide gray polyurethane wheel and a 7/16'' grip ring stem capable of supporting 350 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 grip ring stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.