
4'' Hard Rubber Wheel Swivel 7/16'' Grip Ring Stem Caster with Brake
Mfr # SCC-GR20S414-HRS-PLB-716138
Zoro # G111347800
product price:Â $48.79
/eaKey Features
Caster Stem Type
Grip Ring Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Hard Rubber
Stem Length
1-3/8 in
Caster Brake Type
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR20S414-HRS-PLB-716138
Zoro #
G111347800
UPC #
734005089189
Country of Origin
United States
Dimensions
Mounting Height
5-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Mounting Type
Grip Ring Stem
Caster Temp. Range
-40 degress F to 160 degrees F
Load Capacity
300 lbs.
Model
Series #20
Finish
Bright Zinc Plated Finish
Features
Posi lock brake
Durometer
55D
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 4'' diameter by 1-1/4'' wide hard rubber wheel and a 7/16'' grip ring stem with brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.