
4 Inch 316SS Black Polyurethane Swivel 10mm Threaded Stem Caster with Brake
Mfr # SCC-SS316TS20S414-PPUB-BLK-TLB-M1015
Zoro # G905420641
product price:Â $67.85
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS316TS20S414-PPUB-BLK-TLB-M1015
Zoro #
G905420641
UPC #
734005012316
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Dia.
4
Stem Dia.
10MM
Thread Length
1.5
Size
4" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyurethane Tread on Polyolefin Core
Features
Top lock brake
Durometer
60D
Finish
316 Polished Stainless Steel
Load Capacity
350
Includes
Swivel caster w/top lock brake
Caster Swivel Lock Type
Top lock brake
Thread Pitch
1.5
Mounting Type
Threaded Stem
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide black polyurethane wheel and a 10mm-1.50 X 1-1/2" threaded stem with brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.