4 Inch 316SS Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Brakes, 2PK
- Mfr # SCC-SS316TS20S414-HRS-381615-2-TLB-2
- Zoro # G905420054
product price:
$
244.99
/pk of 2, $122.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS316TS20S414-HRS-381615-2-TLB-2
- Zoro #
- G905420054
- UPC #
- 734005018448
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Load Capacity
- 1200
- Material
- Hard Rubber
- Features
- 2 casters with top lock brakes
- Includes
- (2) swivel casters & (2) swivel casters w/top lock brakes
- Durometer
- 55D
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Finish
- 316 Polished Stainless Steel
- Caster Swivel Lock Type
- 2 casters with top lock brakes
- Thread Pitch
- 16
- Mounting Type
- Threaded Stem
- Model
- Series #20
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 5-1/8"
- Stem Length
- 1.5
- Wheel Dia.
- 4
- Stem Dia.
- 3/8"
- Thread Length
- 1.5
- Size
- 4" x 1-1/4"
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 3/8"-16 X 1-1/2" threaded stem with brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,300lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.