4 Inch 316SS Maroon Polyurethane Wheel Swivel Bolt Hole Caster Brakes SCC, 2PK

  • Mfr # SCC-SS316BH20S414-PPUB-MRN-2-TLB-2

  • Zoro # G305433364


product price:  $234.99
/pk 2, $117.50/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
5-1/8"
Features
2 casters with top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316BH20S414-PPUB-MRN-2-TLB-2
Zoro #
G305433364
UPC #
11586615700
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Size
4" x 1-1/4"

Details

Wheel Bearing Type
Precision Ball Bearing
Features
2 casters with top lock brakes
Durometer
60D
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Caster Swivel Lock Type
2 casters with top lock brakes
Load Capacity
1400
Series
Series #20
Material
Polyurethane Tread on Polyolefin Core
Caster Mounting Type
Bolt Hole
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
316 Polished Stainless Steel

Description

Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel swivel bolt hole casters, two (2) with top locking brakes, with 4" diameter by 1-1/4" wide Maroon polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.