Shop SERVICE CASTER
See all product information
Create Account
4 Inch 316SS Nylon Wheel Swivel 3/8 Inch Threaded Stem Caster Set Brake SCC
- Mfr # SCC-SS316TS20S414-NYS-TLB-381615-4
- Zoro # G905420252
product price:
$
331.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS316TS20S414-NYS-TLB-381615-4
- Zoro #
- G905420252
- UPC #
- 734005019513
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Material
- Nylon
- Durometer
- 75D
- Load Capacity
- 1200
- Features
- Top lock brake
- Caster Temp. Range
- -40 degrees F to 210 degrees F
- Finish
- 316 Polished Stainless Steel
- Caster Swivel Lock Type
- Top lock brake
- Includes
- (4) swivel casters w/ top lock brakes
- Model
- Series #20
- Thread Pitch
- 16
- Mounting Type
- Threaded Stem
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 5-1/8"
- Stem Length
- 1.5
- Stem Dia.
- 3/8"
- Wheel Dia.
- 4
- Size
- 4" x 1-1/4"
- Thread Length
- 1.5
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with top lock brakes, 4” diameter by 1-1/4” wide nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel nylon wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.