4 Inch 316SS Red Polyurethane Wheel Swivel Top Plate Caster Lock Brakes, 2PK

  • Mfr # SCC-SS316TTL20S414-PPUB-RED-2-S-2

  • Zoro # G205432412


product price:  $257.99
/pk 2, $129.00/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4
Mounting Height
5-1/8"
Caster Mounting Type
Top Plate
Features
2 casters with total lock brakes
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS316TTL20S414-PPUB-RED-2-S-2
Zoro #
G205432412
UPC #
11586610279
Country of Origin
United States

Dimensions

Wheel Dia.
4
Mounting Height
5-1/8"
Wheel Width
1.25

Details

Caster Mounting Type
Top Plate
Features
2 casters with total lock brakes
Series
Series #20
Material
Polyurethane Tread on Polyolefin Core

Description

Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.