4 Inch 316SS Soft Rubber Wheel Swivel Top Plate Caster Set

  • Mfr # SCC-SS31620S414-SRS-4

  • Zoro # G905432194


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Series
Series #20
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS31620S414-SRS-4
Zoro #
G905432194
UPC #
11586612600
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
5-1/8"
Bolt Size
5/16" (hardware not included)
Size
4" x 1-1/4"

Details

Series
Series #20
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Finish
316 Polished Stainless Steel
Durometer
70-80 Shore A
Capacity (Lb.)
800
Type
(4) swivel casters
Material
Soft Rubber
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, four (4) swivel casters with 4” diameter by 1-1/4” wide black soft rubber wheels. Supports a total weight of 800lbs (200lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel soft rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.