4 Inch 316SS Solid Polyurethane Swivel 1/2 Inch Stem Caster Total Lock Brake SCC
- Mfr # SCC-SS316TSTTL20S414-SPUS-121315
- Zoro # G905420467
product price:Â
$
78.45
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS316TSTTL20S414-SPUS-121315
- Zoro #
- G905420467
- UPC #
- 734005014242
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 5-1/8"
- Stem Length
- 1.5
- Stem Dia.
- 1/2"
- Wheel Dia.
- 4
- Size
- 4" x 1-1/4"
- Thread Length
- 1.5
Details
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Material
- Solid Polyurethane
- Includes
- swivel caster w/ total lock brake
- Caster Temp. Range
- -50 degrees F to 180 degrees F
- Features
- Total lock brake
- Load Capacity
- 300
- Finish
- 316 Polished Stainless Steel
- Durometer
- 60-65 D
- Caster Swivel Lock Type
- Total lock brake
- Model
- Series #20
- Mounting Type
- Threaded Stem
- Thread Pitch
- 13
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide solid polyurethane wheel and a 1/2"-13 X 1-1/2" threaded stem with total lock brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.