4 Inch 316SS Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC

  • Mfr # SCC-SS31620S414-TPRB-TLB

  • Zoro # G705432318


product price:  $63.55
/ea

Key Features

Wheel Width
1.25
Mounting Height
5-1/8"
Caster Mounting Type
Top Plate
Features
Top lock brake
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS31620S414-TPRB-TLB
Zoro #
G705432318
UPC #
011586612105
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
5-1/8"
Wheel Dia.
4

Details

Caster Mounting Type
Top Plate
Features
Top lock brake
Series
Series #20
Material
Thermoplastic Rubber

Description

Listing is for one (1) Service Caster Series #20 316 stainless steel swivel caster with a 4" diameter by 1-1/4" wide gray thermoplastic rubber wheel and a top locking brake capable of supporting 250 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.