Zoro Homepage

4 Inch Blue Polyurethane 10 MM Threaded Stem Caster with Brake

  • Mfr # SCC-TS20S414-PPUB-BLUE-PLB-M1015

  • Zoro # G707384417


product price: $39.89
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Blue Polyurethane
Stem Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S414-PPUB-BLUE-PLB-M1015
Zoro #
G707384417
UPC #
734005105995
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
5-1/8"
Stem Length
1-1/2"
Thread Size
10MM-1.5 x 1-1/2" Threaded Stem
Thread Length
1-1/2"
Wheel Dia.
4"
Stem Dia.
10MM

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Blue Polyurethane
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Durometer
60D
Caster Sub-Type
Swivel
Finish
Bright Zinc Plated Finish
Model
Series #20
Mounting Type
Threaded Stem
Load Capacity
350
Wheel Color
Blue
Caster Temp. Range
-45 degrees F to 550 degrees F
Thread Pitch
1.5

Description

Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide blue polyurethane wheel and a 10MM threaded stem with brake capable of supporting 350 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.