
4 Inch Blue Polyurethane Swivel 58 Inch Threaded Stem Caster Set 2 Total Lock Brakes
Mfr # SCC-TSTTL20S414-PPUB-BLUE-58212-2-S2
Zoro # G707384011
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Blue Polyurethane
Stem Length
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TSTTL20S414-PPUB-BLUE-58212-2-S2
Zoro #
G707384011
UPC #
734005105810
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Thread Length
2-1/2"
Stem Dia.
5/8"
Wheel Dia.
4"
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Blue Polyurethane
Caster Brake Type
2 casters with Total Lock Brakes
Wheel Bearing Type
Precision Ball Bearing
Caster Sub-Type
4 Swivel
Model
Series #20
Thread Pitch
11
Wheel Color
Blue
Durometer
60D
Load Capacity
1400
Caster Temp. Range
-45 degrees F to 550 degrees F
Finish
Bright Zinc Plated Finish
Mounting Type
Threaded Stem
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 58 threaded stem with total lock brake casters and two 2 swivel casters, with 4 diameter by 114 wide blue polyurethane wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.