4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster

  • Mfr # SCC-TS20S414-PPUB-BLUE-58212

  • Zoro # G707384165


product price: $42.19
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Blue Polyurethane
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S414-PPUB-BLUE-58212
Zoro #
G707384165
UPC #
734005105711
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
5-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Wheel Dia.
4"
Stem Dia.
5/8"
Thread Length
2-1/2"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Blue Polyurethane
Caster Brake Type
No Brake
Wheel Bearing Type
Precision Ball Bearing
Thread Pitch
11
Wheel Color
Blue
Durometer
60D
Load Capacity
350
Caster Sub-Type
Swivel
Caster Temp. Range
-45 degrees F to 550 degrees F
Mounting Type
Threaded Stem
Model
Series #20
Finish
Bright Zinc Plated Finish

Description

Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide blue polyurethane wheel and a 58 threaded stem capable of supporting 350 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.