
4 Inch Glass Filled Nylon Swivel Caster Set with Roller Bearings 2 Brakes SCC
Mfr # SCC-20S420-GFNR-2-TLB-2
Zoro # G205438827
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-45 degrees F to 190 degrees F
Material
Glass Filled Nylon
Series
Series #20
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-20S420-GFNR-2-TLB-2
Zoro #
G205438827
UPC #
734005070125
Country of Origin
United States
Dimensions
Plate Size
2-3/8" x 3-5/8"
Wheel Width
2
Wheel Dia.
4
Mounting Height
5-1/8"
Size
4" x 2"
Bolt Size
5/16" (hardware not included)
Details
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-45 degrees F to 190 degrees F
Material
Glass Filled Nylon
Type
(2) Swivel casters & (2) Swivel casters w/top lock brakes
Series
Series #20
Finish
Bright Zinc Plated Finish
Durometer
85D
Caster Mounting Type
Top Plate
Capacity (Lb.)
1800
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 2" wide glass filled nylon wheel and roller bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 glass filled nylon casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.