4 Inch Glass Filled Nylon Swivel Caster with Roller Bearing and Total Lock Brake

  • Mfr # SCC-TTL30S420-GFNR

  • Zoro # G705441891


product price:  $76.79
/ea
Free Shipping & Returns

Key Features

Caster Temp. Range
-45 degrees F to 190 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
swivel caster w/ total lock brake
Material
Glass Filled Nylon
Finish
Bright Zinc Plated Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-TTL30S420-GFNR
Zoro #
G705441891
UPC #
670533933382
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Wheel Width
2
Wheel Dia.
4
Mounting Height
5-5/8"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"

Details

Caster Temp. Range
-45 degrees F to 190 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
swivel caster w/ total lock brake
Material
Glass Filled Nylon
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
800
Series
Series #30
Caster Swivel Lock Type
Total Lock Brake
Durometer
85D
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide glass filled nylon wheel and a total capable of supporting 800 lbs./caster.When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.