4 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC

  • Mfr # SCC-30CS420-GFNB

  • Zoro # G905434440


product price:  $47.69
/ea

Key Features

Wheel Dia.
4
Wheel Width
2
Finish
Bright Zinc Plated Finish
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS420-GFNB
Zoro #
G905434440
UPC #
11586560017
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"

Details

Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 190 degrees F
Material
Glass Filled Nylon
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Type
Swivel caster
Capacity (Lb.)
800
Durometer
85D
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings. Capable of supporting 800 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.