
4 Inch Green Poly on Cast Iron Swivel Caster with Roller Bearing and Brake SCC
Mfr # SCC-30CS420-PUR-GB-TLB
Zoro # G905438127
product price:Â $60.99
/eaKey Features
Wheel Dia.
4
Wheel Width
2
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Caster Swivel Lock Type
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS420-PUR-GB-TLB
Zoro #
G905438127
UPC #
670533877129
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"
Details
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Caster Swivel Lock Type
Top lock brake
Caster Mounting Type
Top Plate
Material
Polyurethane Tread on Cast Iron Core
Features
Top lock brake
Type
Swivel caster w/top lock brake
Durometer
95A
Caster Temp. Range
-40 degrees F to 180 degrees F
Capacity (Lb.)
700
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter, 2" wide green polyurethane tread set on a metal core wheel fitted with a top locking brake. Supports 700 pounds (lbs) per caster. Non Marking/Non Marring.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.