
4 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with Brake
Mfr # SCC-20S414-HRS-TLB-TP2-4
Zoro # G905429569
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Durometer
55D
Capacity (Lb.)
1200
Caster Swivel Lock Type
Top Lock Brake
Material
Hard Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S414-HRS-TLB-TP2-4
Zoro #
G905429569
UPC #
734005066906
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Plate Size
3-1/8" x 4-1/8"
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Durometer
55D
Capacity (Lb.)
1200
Type
(4) Swivel casters w/ top lock brakes
Caster Swivel Lock Type
Top Lock Brake
Material
Hard Rubber
Caster Mounting Type
Top Plate
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
Bright Zinc Plated Finish
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 3” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.