
4 Inch Heavy Duty Glass Filled Nylon Caster with Ball Bearing and Swivel Lock
Mfr # SCC-35S420-GFNB-BSL
Zoro # G705437511
product price:Â $62.99
/eaKey Features
Caster Swivel Lock Type
Bolt On Swivel Lock
Caster Mounting Type
Top Plate
Durometer
85D
Plate Size
4-1/2" x 6-1/4"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-35S420-GFNB-BSL
Zoro #
G705437511
UPC #
011586590564
Country of Origin
United States
Dimensions
Plate Size
4-1/2" x 6-1/4"
Wheel Width
2
Mounting Height
5-5/8"
Wheel Dia.
4
Size
4" x 2"
Bolt Size
1/2" (hardware not included)
Details
Caster Swivel Lock Type
Bolt On Swivel Lock
Caster Mounting Type
Top Plate
Durometer
85D
Finish
Bright Zinc Plated Finish
Type
Swivel caster w/bolt on swivel lock
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Series
Series#35
Caster Temp. Range
-45 degrees F to 190 degrees F
Capacity (Lb.)
800
Material
Glass Filled Nylon
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide glass filled nylon wheel and a bolt on swivel lock and maintenance free precision ball wheel bearings. Capable of supporting 800 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.