Shop SERVICE CASTER
See all product information
Create Account
4 Inch Heavy Duty Nylon Caster Set with Ball Bearings, 4PK
- Mfr # SCC-35S420-NYB-4
- Zoro # G905437878
product price:Â
$
212.99
/pk of 4, $53.25/ea
Free Shipping & Returns
Key Features
Material
Nylon
Caster Mounting Type
Top Plate
Series
Series#35
Wheel Width
2 in
Mounting Height
5 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-35S420-NYB-4
- Zoro #
- G905437878
- UPC #
- 011586591271
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 4 in
- Wheel Width
- 2 in
- Mounting Height
- 5 5/8 in
Details
- Material
- Nylon
- Caster Mounting Type
- Top Plate
- Series
- Series#35
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 4" diameter by 2" wide nylon wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 nylon wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.