4 Inch Heavy Duty Poly on Aluminum Caster with Ball Bearing and Brake SCC

  • Mfr # SCC-35S420-PAB-SLB

  • Zoro # G905438530


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
5-5/8"
Durometer
95A
Series
Series#35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S420-PAB-SLB
Zoro #
G905438530
UPC #
11586591936
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
5-5/8"
Bolt Size
1/2" (hardware not included)
Size
4" x 2"

Details

Durometer
95A
Series
Series#35
Caster Mounting Type
Top Plate
Type
Swivel caster w/side lock brake
Material
Polyurethane on Aluminum
Caster Temp. Range
-45 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
700
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Swivel Lock Type
Top Lock Brake
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide polyurethane on aluminum wheel and a side lock brake and maintenance free precision ball wheel bearings. Capable of supporting 700 lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 35 polyurethane aluminum wheel casters. The Series #35 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.