
4 Inch Heavy Duty Polyolefin Caster Set with Ball Bearings SCC, 4PK
Mfr # SCC-35S420-POB-4
Zoro # G905439445
product price: $184.99
/pk 4, $46.25/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
70D
Mounting Height
5-5/8"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S420-POB-4
Zoro #
G905439445
UPC #
11586593312
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4-1/2" x 6-1/4"
Size
4" x 2"
Bolt Size
1/2" (hardware not included)
Details
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
70D
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Type
(4) Swivel caster
Material
Polyolefin
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Capacity (Lb.)
2000
Series
Series#35
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 4" diameter by 2" wide polyolefin wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.