Shop SERVICE CASTER
See all product information
Create Account
4 Inch Heavy Duty Solid Poly Caster with Ball Bearing and Brake
- Mfr # SCC-35S420-SPUB-SLB
- Zoro # G905435355
product price:Â
$
67.15
/ea
Key Features
Material
Solid Polyurethane
Caster Mounting Type
Top Plate
Series
Series#35
Wheel Width
2 in
Mounting Height
5 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-35S420-SPUB-SLB
- Zoro #
- G905435355
- UPC #
- 11586597372
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 4 in
- Wheel Width
- 2 in
- Mounting Height
- 5 5/8 in
Details
- Material
- Solid Polyurethane
- Caster Mounting Type
- Top Plate
- Series
- Series#35
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide solid polyurethane wheel and a side lock brake and maintenance free precision ball wheel bearings. Capable of supporting 700 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 35 solid polyurethane wheel casters. The Service Caster Series #35 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.