Shop SERVICE CASTER
See all product information
Create Account
4 Inch Heavy Duty Top Plate Poly on Aluminum Rigid Caster with Ball Bearing SCC
- Mfr # SCC-35R420-PAB
- Zoro # G905430336
product price:Â
$
55.99
/ea
Key Features
Wheel Width
2 in
Series
Series#35
Caster Mounting Type
Top Plate
Mounting Height
5 5/8 in
Material
Polyurethane on Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-35R420-PAB
- Zoro #
- G905430336
- UPC #
- 011586591905
- Country of Origin
- United States
- Series
- Series#35
- Caster Mounting Type
- Top Plate
- Material
- Polyurethane on Aluminum
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 4 in
- Mounting Height
- 5 5/8 in
Description
Listing is for one (1) Service Caster Series #35 rigid caster with a 4" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings. Capable of supporting 700 lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 35 polyurethane aluminum wheel casters. The Series #35 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.