
4 Inch Heavy Duty Top Plate Polyolefin Rigid Caster with Roller Bearing SCC
Mfr # SCC-35R420-POR
Zoro # G905429675
product price:Â $36.25
/eaKey Features
Wheel Width
2
Caster Mounting Type
Top Plate
Plate Size
4-1/2" x 6-1/4"
Series
Series#35
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35R420-POR
Zoro #
G905429675
UPC #
11586583061
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
1/2" (hardware not included)
Details
Caster Mounting Type
Top Plate
Series
Series#35
Finish
Bright Zinc Plated Finish
Material
Polyolefin
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
70D
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Rigid caster
Capacity (Lb.)
500
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #35 rigid caster with a 4" diameter by 2" wide polyolefin wheel capable of supporting 500 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.