Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Inch Heavy Duty Top Plate Polyurethane Swivel Caster with Roller Bearing SCC

  • Mfr # SCC-35S420-PPUR

  • Zoro # G305431124


product price: $49.39
/ea

Key Features

Wheel Width
2
Durometer
60D
Finish
Bright Zinc Plated Finish
Mounting Height
5-5/8"
Capacity (Lb.)
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S420-PPUR
Zoro #
G305431124
UPC #
011586583757
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
4" x 2"

Details

Durometer
60D
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
600
Caster Mounting Type
Top Plate
Material
Polyurethane on Polyolefin
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series#35
Type
Swivel caster
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide polyurethane on polyolefin wheel capable of supporting 600 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyurethane wheel casters. The Service Caster Series #35 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.