Shop SERVICE CASTER
See all product information
Create Account
4 Inch High Temp Glass Filled Nylon Bolt Hole Caster Set with Total Lock Brake
- Mfr # SCC-BHTTL20S414-GFNSHT-4
- Zoro # G905433436
product price:
$
172.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
5-1/8"
Features
Total lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-BHTTL20S414-GFNSHT-4
- Zoro #
- G905433436
- UPC #
- 011586526501
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 4
- Wheel Width
- 1.25
- Mounting Height
- 5-1/8"
- Size
- 4" x 1-1/4"
Details
- Wheel Bearing Type
- Plain Bore
- Features
- Total lock brake
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Type
- (4) swivel casters w/ total lock brakes
- Material
- High Temperature Glass Filled Nylon
- Series
- Series #20
- Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Bolt Hole
- Durometer
- 85D
- Load Capacity
- 300
- Caster Swivel Lock Type
- Total lock brake
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel bolt hole casters with total lock brakes, 4” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 bolt hole high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.