4 Inch High Temp Glass Filled Nylon Wheel Swivel 7/8 Inch Square Stem Caster SCC
- Mfr # SCC-SQ20S414-GFNSHT-78
- Zoro # G905417443
product price:
$
42.29
/ea
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SQ20S414-GFNSHT-78
- Zoro #
- G905417443
- UPC #
- 11586604759
- Country of Origin
- United States
- Caster Stem Type
- Square Stem
- Wheel Bearing Type
- Plain Bore
- Finish
- Bright Zinc Plated Finish
- Material
- High Temperature Glass Filled Nylon
- Durometer
- 85D
- Load Capacity
- 300
- Includes
- Swivel caster
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Mounting Type
- Square Stem
- Model
- Series #20
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 5-1/8"
- Stem Length
- 2
- Stem Dia.
- 7/8"
- Wheel Dia.
- 4
- Size
- 4" x 1-1/4"
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4” diameter by 1-1/4” wide brown glass filled nylon wheel and a 7/8" square stem capable of supporting 300lbs./caster. When searching for a durable caster capable of functioning in temperatures up to 550°F, consider Service Caster’s Series 20 square stem high temp glass filled nylon casters. The Service Caster Series 20 is ideal for use in high temperatures associated with baking such as autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- perform consistently in temperature ratings of 425°F continuous usage and 475°F to 550°F intermittent usage. All load capacities are rated for room temperatures. They have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.