Shop SERVICE CASTER
See all product information
Create Account
4 Inch High Temp Glass Filled Nylon Wheel Swivel Bolt Hole Caster
- Mfr # SCC-BH20S414-GFNSHT
- Zoro # G905432750
product price:
$
40.45
/ea
Key Features
Wheel Dia.
4
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
5-1/8"
Type
Swivel Caster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-BH20S414-GFNSHT
- Zoro #
- G905432750
- UPC #
- 670533905020
- Country of Origin
- United States
- Wheel Bearing Type
- Plain Bore
- Type
- Swivel Caster
- Load Capacity
- 300
- Caster Mounting Type
- Bolt Hole
- Material
- High Temperature Glass Filled Nylon
- Series
- Series #20
- Durometer
- 85D
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Finish
- Bright Zinc Plated Finish
Dimensions
- Wheel Dia.
- 4
- Wheel Width
- 1.25
- Mounting Height
- 5-1/8"
- Size
- 4" x 1-1/4"
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide high temp glass filled nylon wheel and a bolt hole capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 bolt hole high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.