
4 Inch High Temp Glass Filled Nylon Wheel Swivel Top Plate Caster
Mfr # SCC-20S414-GFNSHT-TP2
Zoro # G405429311
product price: $38.99
/eaKey Features
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
300
Mounting Height
5-1/8"
Caster Mounting Type
Top Plate
Material
High Temp Glass Filled Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-20S414-GFNSHT-TP2
Zoro #
G405429311
UPC #
734005060157
Country of Origin
United States
Dimensions
Wheel Dia.
4
Mounting Height
5-1/8"
Plate Size
3-1/8" x 4-1/8"
Wheel Width
1.25
Size
4" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Finish
Bright Zinc Plated Finish
Type
Swivel caster
Capacity (Lb.)
300
Caster Mounting Type
Top Plate
Material
High Temp Glass Filled Nylon
Caster Temp. Range
-45 degrees F to 550 degrees F
Durometer
85D
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Bearing Type
Plain Bore
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide high temp glass filled nylon wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.