Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid

  • Mfr # SCC-30CS420-PHRHT-BSL-2-R-2

  • Zoro # G905435928


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Series
Series #30
Capacity (Lb.)
800
Caster Mounting Type
Top Plate
Mounting Height
5-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS420-PHRHT-BSL-2-R-2
Zoro #
G905435928
UPC #
670533936543
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)

Details

Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Series
Series #30
Capacity (Lb.)
800
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Material
High Tempertature Phenolic
Durometer
90D
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide high temperature phenolic wheels capable of supporting a total weight of 3,200 lbs. (800 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 high temperature phenolic wheel casters. The Service Caster Series #30 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.