4 Inch High Temp Phenolic Caster Set with Roller Bearings 4 Brake 2 Swivel Lock
- Mfr # SCC-30CS420-PHRHT-TLB-2-R420-2
- Zoro # G305436259
product price:
$
249.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4 in
Caster Mounting Type
Top Plate
Mounting Height
5 5/8 in
Wheel Width
2 in
Material
High Temperature Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-30CS420-PHRHT-TLB-2-R420-2
- Zoro #
- G305436259
- UPC #
- 670533876030
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Material
- High Temperature Phenolic
- Series
- Series #30
- Features
- 2 Casters with Top Lock Brakes
Dimensions
- Wheel Dia.
- 4 in
- Mounting Height
- 5 5/8 in
- Wheel Width
- 2 in
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) rigid and two (2) swivel casters with side locking brakes, with 4" diameter by 2" wide brown high temperature phenolic wheels capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate high temp phenolic wheel casters. The Service Caster Series #30 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.