4 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC

  • Mfr # SCC-30CS420-PHRHT-TLB-4

  • Zoro # G905436086


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
3200
Series
Series #30
Durometer
90D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS420-PHRHT-TLB-4
Zoro #
G905436086
UPC #
670533876009
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"

Details

Finish
Bright Zinc Plated Finish
Capacity (Lb.)
3200
Series
Series #30
Durometer
90D
Caster Swivel Lock Type
Top Lock Brake
Features
4 casters with top lock brakes
Caster Mounting Type
Top Plate
Type
Swivel caster w/top lock brake
Material
High Temperature Phenolic
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 4" diameter by 2" wide high temperature phenolic wheels with top lock brakes capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate high temp phenolic wheel casters. The Service Caster Series #30 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.