
4 Inch High Temp Phenolic Wheel Swivel Bolt Hole Caster with Brake SCC
Mfr # SCC-BH20S414-PHRHT-TLB
Zoro # G905433160
product price: $67.49
/eaKey Features
Wheel Dia.
4
Wheel Width
1.25
Wheel Bearing Type
Roller Bearing
Mounting Height
5-1/8"
Features
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-BH20S414-PHRHT-TLB
Zoro #
G905433160
UPC #
670533922232
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.25
Mounting Height
5-1/8"
Size
4" x 1-1/4"
Details
Wheel Bearing Type
Roller Bearing
Features
Top lock brake
Series
Series #20
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Caster Swivel Lock Type
Top lock brake
Durometer
90D
Caster Mounting Type
Bolt Hole
Material
High Temperature Phenolic
Finish
Bright Zinc Plated Finish
Load Capacity
300
Type
Swivel caster w/top lock brake
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide high temperature phenolic wheel and a bolt hole with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.