Shop SERVICE CASTER
See all product information
Create Account
4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
- Mfr # SCC-20S414-PHSHT-TP2-2-TLB-2
- Zoro # G905429262
product price:
$
180.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
5 1/8 in
Wheel Width
1.25 in
Series
Series #20
Caster Mounting Type
Top Plate
Material
High Temperature Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20S414-PHSHT-TP2-2-TLB-2
- Zoro #
- G905429262
- UPC #
- 734005060768
- Country of Origin
- United States
- Series
- Series #20
- Caster Mounting Type
- Top Plate
- Material
- High Temperature Phenolic
Dimensions
- Mounting Height
- 5 1/8 in
- Wheel Width
- 1.25 in
- Wheel Dia.
- 4 in
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 1-1/4" wide high temp phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.