4 Inch Kingpinless Glass Filled Nylon Caster Brakes/Swivel Locks 2 Rigid, 2PK
- Mfr # SCC-KP30S420-GFNR-SLB-BSL-2-R-2
- Zoro # G905436581
product price:
$
394.99
/pk of 2, $197.50/ea
Free Shipping & Returns
Key Features
Material
Glass Filled Nylon
Wheel Width
2 in
Mounting Height
5 5/8 in
Series
Series#KP30
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-KP30S420-GFNR-SLB-BSL-2-R-2
- Zoro #
- G905436581
- UPC #
- 11586549555
- Country of Origin
- United States
Dimensions
- Wheel Width
- 2 in
- Mounting Height
- 5 5/8 in
- Wheel Dia.
- 4 in
Details
- Material
- Glass Filled Nylon
- Series
- Series#KP30
- Caster Mounting Type
- Top Plate
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide glass filled nylon wheels capable of supporting a total weight of 3,200 lbs. (800 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 glass filled nylon casters. The Service Caster Series KP30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, will not flat spot, are resistant to most chemical and oils, and under normal operating conditions are maintenance free. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.