4 Inch Kingpinless High Temp Phenolic Wheel Caster Brakes 2 Swivel Locks, 4PK

  • Mfr # SCC-KP30S420-PHRHT-SLB-BSL-2-SLB-2

  • Zoro # G905436451


product price:  $577.99
/pk 4, $144.50/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Series
Series#KP30
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S420-PHRHT-SLB-BSL-2-SLB-2
Zoro #
G905436451
UPC #
11586552135
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"

Details

Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Series
Series#KP30
Durometer
90D
Caster Swivel Lock Type
4 Top Lock Brakes & 2 Bolt On Swivel Locks
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes
Capacity (Lb.)
3200
Material
High Temperature Phenolic
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 4" diameter by 2" wide high temperature phenolic wheels capable of supporting a total weight of 3,200 lbs. (800 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 high temperature phenolic wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.