
4 Inch Kingpinless Poly on Polyolefin Wheel Swivel Caster Set with Brakes SCC
Mfr # SCC-KP30S420-PPUR-SLB-4
Zoro # G905436994
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Finish
Bright Zinc Plated Finish
Plate Size
4" x 4-1/2"
Material
Polyurethane on Polyolefin
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP30S420-PPUR-SLB-4
Zoro #
G905436994
UPC #
11586553323
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"
Details
Finish
Bright Zinc Plated Finish
Material
Polyurethane on Polyolefin
Caster Mounting Type
Top Plate
Durometer
60D
Capacity (Lb.)
2400
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series#KP30
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
(4) Swivel caster w/side lock brake
Caster Swivel Lock Type
4 Top Lock Brakes
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 4" diameter by 2" wide polyurethane on polyolefin wheels with side lock brakes capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane wheel casters. The Service Caster Series KP30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.