
4 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster SCC
Mfr # SCC-KP30S420-PUR-RS
Zoro # G905430558
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
2
Caster Temp. Range
-40 degrees F to 180 degrees F
Durometer
95A
Capacity (Lb.)
700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP30S420-PUR-RS
Zoro #
G905430558
UPC #
011586554542
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Caster Temp. Range
-40 degrees F to 180 degrees F
Durometer
95A
Capacity (Lb.)
700
Material
Polyurethane on Cast Iron
Finish
Bright Zinc Plated Finish
Type
Swivel caster
Caster Mounting Type
Top Plate
Series
Series#KP30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide polyurethane on cast iron wheel capable of supporting 700 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 polyurethane on metal wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.