
4 Inch Kingpinless Rubber on Aluminum Wheel Swivel Caster with Brake SCC
Mfr # SCC-KP30S420-RAR-SLB
Zoro # G205437080
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Type
Swivel caster w/side lock brake
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Plate Size
4" x 4-1/2"
Capacity (Lb.)
400
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-KP30S420-RAR-SLB
Zoro #
G205437080
UPC #
11586555204
Country of Origin
United States
Dimensions
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Wheel Width
2
Wheel Dia.
4
Bolt Size
3/8" (hardware not included)
Size
4" x 2"
Details
Type
Swivel caster w/side lock brake
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
400
Caster Mounting Type
Top Plate
Material
Rubber on Aluminum
Finish
Bright Zinc Plated Finish
Series
Series#KP30
Caster Swivel Lock Type
Top Lock Brake
Durometer
80A
Caster Temp. Range
-40 degrees F to 160 degrees F
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide rubber on aluminum wheel and a side lock brake capable of supporting 400 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 rubber on aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.