4 Inch Kingpinless Rubber on Aluminum Wheel Swivel Caster with Swivel Lock SCC

  • Mfr # SCC-KP30S420-RAR-BSL

  • Zoro # G705437184


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Durometer
80A
Series
Series#KP30
Caster Mounting Type
Top Plate
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S420-RAR-BSL
Zoro #
G705437184
UPC #
011586555198
Country of Origin
United States

Dimensions

Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
5-5/8"
Wheel Dia.
4
Size
4" x 2"
Bolt Size
3/8" (hardware not included)

Details

Durometer
80A
Series
Series#KP30
Caster Mounting Type
Top Plate
Caster Temp. Range
-40 degrees F to 160 degrees F
Type
Swivel caster w/bolt on swivel lock
Material
Rubber on Aluminum
Caster Swivel Lock Type
Bolt On Swivel Lock
Capacity (Lb.)
400
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide rubber on aluminum wheel and a bolt on swivel lock capable of supporting 400 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 rubber on aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.