
4 Inch Kingpinless Rubber on Steel Wheel Swivel Caster with Brake
Mfr # SCC-KP30S420-RSR-SLB
Zoro # G105438378
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Caster Mounting Type
Top Plate
Mounting Height
5-5/8"
Wheel Dia.
4
Material
Rubber on Cast Iron
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-KP30S420-RSR-SLB
Zoro #
G105438378
UPC #
11586555846
Country of Origin
United States
Dimensions
Wheel Width
2
Mounting Height
5-5/8"
Wheel Dia.
4
Details
Caster Mounting Type
Top Plate
Material
Rubber on Cast Iron
Series
Series#KP30
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide rubber on cast iron wheel and a side lock brake capable of supporting 400 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 moldon rubber on cast iron wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.