
4 Inch Kingpinless Semi Steel Wheel Swivel Caster Set with Swivel Lock SCC
Mfr # SCC-KP30S420-SSR-BSL-4
Zoro # G905438721
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Series
Series#KP30
Mounting Height
5-5/8"
Caster Temp. Range
-45 degrees F to 600 degrees F
Material
Semi Steel Cast Iron
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-KP30S420-SSR-BSL-4
Zoro #
G905438721
UPC #
011586557154
Country of Origin
United States
Dimensions
Wheel Width
2
Wheel Dia.
4
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Series
Series#KP30
Caster Temp. Range
-45 degrees F to 600 degrees F
Material
Semi Steel Cast Iron
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
4 Bolt On Swivel Locks
Finish
Bright Zinc Plated Finish
Type
(4) Swivel caster w/bolt on swivel lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Capacity (Lb.)
4000
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 4" diameter by 2" wide semi steel cast iron wheels with bolt on swivel locks capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.