4 Inch Kingpinless Solid Poly Wheel Swivel Caster with Swivel Lock SCC

  • Mfr # SCC-KP30S420-SPUR-BSL
  • Zoro # G805438494
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 in
Mounting Height
5 5/8 in
Material
Solid Polyurethane
Caster Mounting Type
Top Plate
Wheel Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-KP30S420-SPUR-BSL
Zoro #
G805438494
UPC #
11586556478
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Mounting Height
5 5/8 in
Wheel Width
2 in

Details

Material
Solid Polyurethane
Caster Mounting Type
Top Plate
Series
Series#KP30

Description

Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide solid polyurethane wheel and a bolt on swivel lock capable of supporting 700 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 solid polyurethane wheel casters. The Service Caster Series KP30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.