Shop SERVICE CASTER
See all product information
Create Account
4 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster SCC
- Mfr # SCC-KP30S420-VGR
- Zoro # G905430763
product price:
$
101.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4 in
Caster Mounting Type
Top Plate
Wheel Width
2 in
Series
Series#KP30
Material
Cast Iron V-Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-KP30S420-VGR
- Zoro #
- G905430763
- UPC #
- 11586559028
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Series
- Series#KP30
- Material
- Cast Iron V-Groove
Dimensions
- Wheel Dia.
- 4 in
- Wheel Width
- 2 in
- Mounting Height
- 5 5/8 in
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide v-groove cast iron wheel capable of supporting 800 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 semi steel cast iron v-groove wheel casters. The Service Caster Series KP30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.