Shop SERVICE CASTER

4 Inch Maroon Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster with Brake

  • Mfr # SCC-SQ20S414-PPUB-MRN-TLB-34
  • Zoro # G905418129

product price: 
$
29.89
/ea

Key Features

Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Wheel Bearing Type
Precision Ball Bearing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-SQ20S414-PPUB-MRN-TLB-34
Zoro #
G905418129
UPC #
11586604049
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
2
Stem Dia.
3/4"
Wheel Dia.
4
Size
4" x 1-1/4"

Details

Caster Stem Type
Square Stem
Wheel Bearing Type
Precision Ball Bearing
Caster Swivel Lock Type
Top lock brake
Includes
Swivel caster w/top lock brake
Material
Polyurethane Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Load Capacity
350
Finish
Bright Zinc Plated Finish
Model
Series #20
Mounting Type
Square Stem

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 4” diameter by 1-1/4” wide maroon polyurethane wheel and a 3/4" square stem with top lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.