
4 Inch Nylon 38 Inch Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S414-NYS-PLB-381615-4
Zoro # G707385179
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Wheel/Tread Material
Nylon
Stem Length
1-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TS20S414-NYS-PLB-381615-4
Zoro #
G707385179
UPC #
734005098334
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Mounting Height
5-1/8"
Stem Length
1-1/2"
Thread Size
3/8"-16 x 1-1/2" Threaded Stem
Wheel Dia.
4"
Stem Dia.
3/8"
Thread Length
1-1/2"
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Nylon
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Plain Bore
Durometer
75D
Thread Pitch
16
Mounting Type
Threaded Stem
Caster Sub-Type
4 Swivel
Wheel Color
White
Caster Temp. Range
-45 degrees F to 550 degrees F
Load Capacity
1200
Finish
Bright Zinc Plated Finish
Model
Series #20
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 38 threaded stem casters with posi lock brakes, 312 diameter by 114 wide nylon wheels Supports a total weight of 1,200 lbs 300 lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.